!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR COVERALL, ULTRA-SOFT, 2-WAY ZIPPER, CSA Z462, 4XL, ROYAL BLUE, COTTON/NYLON

FR COVERALL, ULTRA-SOFT, 2-WAY ZIPPER, CSA Z462, 4XL, ROYAL BLUE, COTTON/NYLON

BIG BILL

FR COVERALL, ULTRA-SOFT, 2-WAY ZIPPER, CSA Z462, 4XL, ROYAL BLUE, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR COVERALL, ULTRA-SOFT, 2-WAY ZIPPER, CSA Z462, 4XL, ROYAL BLUE, COTTON/NYLON

FR COVERALL, ULTRA-SOFT, 2-WAY ZIPPER, CSA Z462, 4XL, ROYAL BLUE, COTTON/NYLON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI1325US9-4XR-BLR
  • Mfr. Model # 1325US9-4XLR-BL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Weighing nine ounces, these ultra-soft, flame-resistant coveralls, with reflective tape, have concealed snap closure on the cuffs, with a two-way zipper closure. Made of cotton and nylon, it is guaranteed flame-resistant for the life of the garment. Meeting CSA standard Z462, this royal blue coverall is XXXX-large.

Technical Specs

  • CSA Class 1
  • Ankle Closure Snap
  • Closure Type Snap
  • Colour Blue
  • Cuff Style Snap
  • Features Lightweight
  • Inseam 5 ft 8 in to 6 ft
  • Item Coverall
  • Number of Outside Pockets 7
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Stitching Material Nomex
  • Total Number of Pockets 7
  • Zipper Material Brass
  • ATPV Rating 12.4 cal/sq cm
  • Arc Flash PPE Category 2
  • Collar Style Collared
  • Coverall Features (2) Front Chest Pockets, Pencil Division On Left Chest Pocket, (2) Slash Front Pockets At Waist, Side Openings At Waist with Concealed Snap Closure, (2) Large Double Stitched Back Pockets, Tool Pocket On Right Leg, Pleated Action Back, Using YKK(R) Nickel Plated Brass Snaps, High Resistance Nomex(R) Thread, Double Stitch On Pocket, Serge and Single Stitch On All Other Seams, Bar-Tacked At All Stress Points, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility
  • Fabric Weight 9 oz
  • Gender Men's
  • Insulated for Cold Conditions No
  • Material Trade Name Westex UltraSoft
  • Pass Through Pockets Yes
  • Size 4XL
  • Standards Arc Rating ATPV 12.4 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Tag Size 55 in x 5 ft 8 in to 6 ft
  • Will Fit Over Boots Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list