COVERALL 9.6CAL BANWEAR NAVY R3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL 9.6CAL BANWEAR NAVY R3XL

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRCCNCBW7NBR3X
  • Mfr. Model # CCNCBW7NBR3X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2347
  • Shipping Weight 3.55 lbs

Product Details

Oberon 10 pocket E and I arc flash coverall. Meets CSA Z462, NFPA 70E & ASTM F1506. Incorporates high quality Flame Resistant Striping to comply with CSA Z96 Class 1-FR. "Coverall features: hi-vis reflective striping, zipper front closure, zippered pant legs, (2) chest patch pockets with flap, (1) FR mesh over-pocket on right, (2) rear patch pockets, (2) front in-seam pockets, (2) front pass-through pockets, (1) tool pocket on leg, (1) chest radio loop, and (1) pencil pocket."

Technical Specs

  • Item 10 Pocket FR Coverall
  • Colour Navy Blue
  • Size Reg 3X
  • Number of Pockets 10
  • Material 80% Cotton, 19% Polyester, 1% Anti-Static
  • Standards EN ISO 11612, EN 1149-5, EN 342, EN 343
  • Closure Type Zip with Flap
  • Inseam 32-15/32"
  • Sleeve Length 26-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list