COVERALL,56 REGULAR SZ,ORANGE,56IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,56 REGULAR SZ,ORANGE,56IN WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI436BF56R-ORA
  • Mfr. Model # 436BF-56R-ORA
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Orange
  • Size 56 Regular
  • Item Coverall
  • Material 65% Polyester/35% Cotton
  • Standards CSA Z96-09
  • Closure Type 2-Way Zipper Front Closure
  • Fabric Weight 7.5 oz.
  • Inseam 30-1/2"
  • Lining Material Unlined
  • Insulated No
  • Fits Chest Size 68"
  • Fits Waist Size 56"
  • Number of Outside Pockets 7
  • Gender Unisex
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list