Skip Content
COVERALL,48 TALL SZ,ORANGE,48 IN. WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,48 TALL SZ,ORANGE,48 IN. WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI436BF48T-ORA
  • Mfr. Model # 436BF-48T-ORA
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Orange
  • Material 65% Polyester/35% Cotton
  • Item Coverall
  • Size 48 Tall
  • Standards CSA Z96-09
  • Closure Type 2-Way Zipper Front Closure
  • Inseam 31-1/2"
  • Lining Material Unlined
  • Insulated No
  • Fabric Weight 7.5 oz.
  • Fits Waist Size 48"
  • Fits Chest Size 58"
  • Gender Unisex
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list