Skip Content
COVERALL,40 TALL SZ,ORANGE,41 IN. WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,40 TALL SZ,ORANGE,41 IN. WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI436BF40T-ORA
  • Mfr. Model # 436BF-40T-ORA
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Coverall
  • Colour Orange
  • Material 65% Polyester/35% Cotton
  • Standards CSA Z96-09
  • Size 40 Tall
  • Lining Material Unlined
  • Insulated No
  • Closure Type 2-Way Zipper Front Closure
  • Fabric Weight 7.5 oz.
  • Inseam 31"
  • Fits Chest Size 50"
  • Gender Unisex
  • Fits Waist Size 41"
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list