COVERALL,36 TALL SZ,ORANGE,36 IN. WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,36 TALL SZ,ORANGE,36 IN. WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI436BF36T-ORA
  • Mfr. Model # 436BF-36T-ORA
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Orange
  • Item Coverall
  • Material 65% Polyester/35% Cotton
  • Closure Type 2-Way Zipper Front Closure
  • Standards CSA Z96-09
  • Size 36 Tall
  • Lining Material Unlined
  • Insulated No
  • Fabric Weight 7.5 oz.
  • Gender Unisex
  • Fits Waist Size 36"
  • Inseam 31"
  • Fits Chest Size 45-1/2"
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list