Skip Content
COVERALL,36 REGULAR SZ,ORANGE,36IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,36 REGULAR SZ,ORANGE,36IN WAIST

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI436BF36R-ORA
  • Mfr. Model # 436BF-36R-ORA
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Orange
  • Material 65% Polyester/35% Cotton
  • Size 36 Regular
  • Item Coverall
  • Standards CSA Z96-09
  • Closure Type 2-Way Zipper Front Closure
  • Fabric Weight 7.5 oz.
  • Lining Material Unlined
  • Insulated No
  • Inseam 29-1/2"
  • Fits Chest Size 45-1/2"
  • Fits Waist Size 36"
  • Gender Unisex
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list