Skip Content
COVERAL A10 ZIPPER ELASIC W/A/H XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERAL A10 ZIPPER ELASIC W/A/H XL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB12225
  • Mfr. Model # 12225
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.06 lbs

Product Details

The KLEENGUARD A10 Light-Duty Apparel is a lightweight, breathable fabric that keeps workers cool and comfortable. Adheres to ANSI/ISEA 101-1996 sizing standards.

Technical Specs

  • Colour White
  • Size X-Large
  • Material Polypropylene
  • Item Hooded Disposable Coveralls
  • Standards ANSI/ISEA 101-1996
  • Seam Style Serged
  • Closure Type Zipper Front
  • Fabric Weight 1.10 oz.
  • Inseam 38-1/2"
  • Fits Chest Size 26-1/2"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Elastic Wrists, Attached Hood
  • Color Family Whites

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List