Skip Content
COVERAL A10 ZIPPER ELASIC W/A/H LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERAL A10 ZIPPER ELASIC W/A/H LGE

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB12231
  • Mfr. Model # 12231
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 8.5 lbs

Product Details

The KLEENGUARD A10 Light-Duty Apparel is a lightweight, breathable fabric that keeps workers cool and comfortable. Adheres to ANSI/ISEA 101-1996 sizing standards.

Technical Specs

  • Colour White
  • Size Large
  • Item Hooded Disposable Coveralls
  • Material Polypropylene
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996
  • Closure Type Zipper Front
  • Fabric Weight 1.10 oz.
  • Inseam 38"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 25"
  • Features Elastic Wrists, Attached Hood
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list