!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,WHITE,SZ L

COVERALL,WHITE,SZ L

KIMBERLY-CLARK

COVERALL,WHITE,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,SZ L

COVERALL,WHITE,SZ L

KIMBERLY-CLARK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KMB12226
  • Mfr. Model # 12226
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

The KLEENGUARD A10 Light-Duty Apparel is a lightweight, breathable fabric that keeps workers cool and comfortable. Adheres to ANSI/ISEA 101-1996 sizing standards.

Technical Specs

  • Item Coverall
  • Colour White
  • Fits Chest Size 28"
  • Material Polypropylene
  • Standards ANSI/ISEA 101-1996
  • Closure Type Zipper
  • Fabric Weight 1.10 oz.
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Inseam 39-1/2"
  • Seam Style Serged
  • Features Elastic Wrists, Attached Hood
  • Size Large
  • Size Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list