COVER W/BACKBOARD + BRAC 7-1/4 CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER W/BACKBOARD + BRAC 7-1/4 CLIP

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO4110-17
  • Mfr. Model # 4110-17
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2566
  • Shipping Weight 7.0 lbs

Product Details

Deluxe SCBA cover kit protects SCBA's from dirt and UV light. Velcro closure offers quick access. Includes heavy vinyl cover, silk screened identification, masonite backboard and deluxe tough, yellow steel cylinder bracket.

Technical Specs

  • Item SCBA Deluxe Cover Kit
  • Size N/A
  • Includes Heavy Vinyl Cover, Silk Screened Identification, Masonite Backboard and Deluxe Tough, Yellow Steel Cylinder Bracket
  • Standards N/A
  • Cylinder Material N/A
  • Duration N/A
  • Pressure N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list