COVER TRACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER TRACK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBLTT3B
  • Mfr. Model # HBLTT3B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Item Modular Cable Protection System
  • Height 3-3/64"
  • Channel Width 2-1/4"
  • Width 20"
  • Channel Height 2-1/4"
  • Material Polyurethane
  • Number of Channels 3
  • Cable Protection System Components Color Blue, Yellow
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item Cable Protector
  • Load Capacity 14,210 lbs. @ 70 Degrees F, 4653 lbs. @ 120 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list