Skip Content
COVER STEEL BLANK 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVER STEEL BLANK 1IN

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNAPP370
  • Mfr. Model # APP370
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.259 lbs

Technical Specs

  • Item Cover
  • Includes Stainless Steel Screws
  • Design Screw Clamp
  • Standards UL E3397, CSA LR11852
  • For Use With Hubbell Killark Threaded Rigid Conduits
  • Material Steel
  • Hub Size 1"
  • Hazardous Location No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list