COVER SHOE MICROPOROUS 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVER SHOE MICROPOROUS 18

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDSC5M18
  • Mfr. Model # DSC5M18
  • UNSPSC # 42131609
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.1 lbs

Product Details

Disposable shoe covers made of Microporous Film Laminate (MFL) material that is both light and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job.

Technical Specs

  • Size OSFA
  • Item Shoe Covers
  • Colour White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list