COVER SEAT WRANGLER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER SEAT WRANGLER GRAY

WRANGLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIATR48-23GY
  • Mfr. Model # TR48-23GY
  • UNSPSC # 25174601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Custom fit truck seat covers are a form-fit, wrap-around design - multi-directional stretch fabric molds to the contours of the seat. Center armrest/console is covered in most applications. Seat belt openings custom formed.

Technical Specs

  • Colour Gray
  • Item Front Split Seat 40/20/40, R Headrests, Center Arm Rest/Console, Center Compartment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list