COVER ROUND LAMPHOLDER SILVER GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER ROUND LAMPHOLDER SILVER GREY

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSS1RD
  • Mfr. Model # S1RD
  • UNSPSC # 39121304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Single outlet round lampholder cover, heavy-duty die cast construction, copper or copper alloy current carrying components, porcelain socket, sealing gasket and screws included, silver grey finish.

Technical Specs

  • Finish Silver Gray
  • Dia. (In.) 4-1/8"
  • Item Lamp Holder
  • Package Quantity 1
  • Length (In.) 4.25
  • Type Metallic Weather Proof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list