COVER ROUND 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER ROUND 4IN

IBERVILLE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IBFBC54C6
  • Mfr. Model # BC54C6
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1345
  • Shipping Weight 0.19 lbs

Product Details

Flat cover with 1/2 inch conduit knockouts, 4 inches.

Technical Specs

  • Item 4" Octagonal Boxes Cover Flat
  • Box Type Covers
  • Material Galvanized Steel
  • Standards CSA Certification
  • Number of 1/2 In. Back Knockouts 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list