COVER PULL STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVER PULL STATION

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DPD6
  • Mfr. Model # 1DPD6
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Colour Red/Clear
  • For Use With Pull Stations, Call Points, Push Buttons
  • Depth 3-5/16"
  • Height 10-13/64"
  • Includes Mounting Hardware
  • Item Pull Station Guard
  • Material Polycarbonate
  • Operating Temp. -40 to 250 Degrees F
  • Width 7-13/64"
  • Indoor/Outdoor Indoor
  • Mounting Surface
  • Standards UL, cUL, ADA
  • Back Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list