Skip Content
COVER PULL STATION WITH ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER PULL STATION WITH ALARM

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KFK3
  • Mfr. Model # 2KFK3
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Features 95 to 105dB Alarm
  • Depth 5-1/2"
  • Colour Clear
  • Includes Mounting Hardware
  • For Use With Fire Pull Station
  • Height 10-13/64"
  • Material Polycarbonate
  • Item Fire Alarm Protective Cover
  • Width 7-13/64"
  • Operating Temp. -40 to 120 Degrees F
  • Mounting Wall
  • Voltage 9VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list