Skip Content
COVER POLY FLUSH KEYPAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER POLY FLUSH KEYPAD

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FVR5
  • Mfr. Model # 3FVR5
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Depth 1-3/4"
  • Colour Clear
  • For Use With Keypads, Controls, Buttons
  • Height 6-1/8"
  • Item Keypad Cover
  • Includes Mounting Hardware
  • Material Polycarbonate
  • Mounting Flush
  • Width 9-7/8"
  • Indoor/Outdoor Indoor or Outdoor
  • Operating Temp. -40 to 250 Degrees F
  • Standards UL CUL ADA
  • Back Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list