Skip Content
COVER PLATE,OUTER DIA. 2 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER PLATE,OUTER DIA. 2 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3EJD6
  • Mfr. Model # 3EJD6
  • UNSPSC # 30171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Steel
  • Finish Brass
  • Item Cover Plate
  • For Use With 2 5/8" Rim or Mortise Cylinders
  • Colour Brass
  • Inside Dia. 1-1/4"
  • Outside Dia. 2-5/8"
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list