Skip Content
COVER PLATE,DECK,4 IN CENTER HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER PLATE,DECK,4 IN CENTER HOLES

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LYH5
  • Mfr. Model # 2LYH5
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • For Use With Covering Up To 4" Center Holes
  • Item Cover Plate
  • Material of Construction Brass/ Chrome Plated
  • Sub-Category Trim Plates, Caps and Indexes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list