Skip Content
COVER PLASTIC RECP/SWITCH WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVER PLASTIC RECP/SWITCH WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET80405W
  • Mfr. Model # 80405W
  • UNSPSC # 39121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour White
  • Item Toggle Switch/GFCI Wall Plate
  • Number of Gangs 2
  • Size Standard
  • Finish Smooth
  • Material Phenolic
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list