Skip Content
COVER,PLASTIC PLUG,PIPE DIA 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER,PLASTIC PLUG,PIPE DIA 3 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPD8
  • Mfr. Model # 1PPD8
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • For Use With Recessed Drum Trap
  • Height (In.) -
  • Gauge 20
  • Length (In.) -
  • Includes -
  • Item Extension Drum Trap Cover
  • Material of Construction Stainless Steel, Plastic Plug
  • Pipe Dia. (In.) 3
  • Package Quantity 1
  • Type Drum Trap
  • Color/Finish Stainless Steel
  • Connection -
  • Standards -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List