Skip Content
COVER PLASTIC 2-GANG GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER PLASTIC 2-GANG GREY

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET80409GY
  • Mfr. Model # 80409GY
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.1 lbs

Product Details

1 gang plastic wall plate cover, standard size, gray.

Technical Specs

  • Colour Gray
  • Size Standard
  • Number of Gangs 2
  • Item Decora
  • Finish Smooth
  • Material Plastic
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list