Skip Content
COVER,PIPE DIA 3 1/4 TO 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER,PIPE DIA 3 1/4 TO 4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPD9
  • Mfr. Model # 1PPD9
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.42 lbs

Product Details

Cover, Drum Trap, Adjustable, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Pipe Dia. (In.) 3-1/4 - 4, 20 Gauge, Includes Rubber Gasket.

Technical Specs

  • Package Quantity 1
  • Includes Rubber Gasket
  • Material of Construction Stainless Steel
  • Item Cover
  • Gauge 20
  • Pipe Dia. (In.) 3-1/4 - 4
  • Color/Finish Stainless Steel
  • Type Drum Trap, Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list