Skip Content
COVER PIPE ACCESS DIA 4-6 /2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER PIPE ACCESS DIA 4-6 /2

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDN8
  • Mfr. Model # 4WDN8
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Includes Securing Screw
  • Item Round Access Cover
  • Material of Construction Stainless Steel
  • Overall Dia. (In.) 7
  • Package Quantity 1
  • Pipe Dia. (In.) 4 to 6 1/2
  • Color/Finish Polished
  • Connection Threaded
  • Standards ANSI A112.36.2M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list