COVER PHENOLIC SINGLE RECEPT. BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER PHENOLIC SINGLE RECEPT. BROWN

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET85004
  • Mfr. Model # 85004
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.1 lbs

Product Details

1 gang, phenolic single receptacle wall plate, standard size, brown.

Technical Specs

  • Colour Brown
  • Item 15/20A Straight Blade, 15A Locking
  • Number of Gangs 1
  • Size Standard
  • Finish Smooth
  • Material Phenolic
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list