Skip Content
COVER PHENOLIC SINGLE 1-GANG IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER PHENOLIC SINGLE 1-GANG IVORY

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET86004
  • Mfr. Model # 86004
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 1.0 lbs

Product Details

Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.

Technical Specs

  • Colour Ivory
  • Item 15/20A Straight Blade, 15A Locking
  • Number of Gangs 1
  • Finish Smooth
  • Tamper Resistant No
  • Material Phenolic
  • Weather Resistant No
  • Size Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list