Skip Content
COVER PHENOLIC 3TOGGLE 3-GANG WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER PHENOLIC 3TOGGLE 3-GANG WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET88011
  • Mfr. Model # 88011
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 1.0 lbs

Product Details

Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.

Technical Specs

  • Item Toggle Switch
  • Colour White
  • Number of Gangs 3
  • Finish Smooth
  • Material Phenolic
  • Weather Resistant No
  • Size Standard
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list