Skip Content
COVER PHENOLIC 1TOG-1DUPLEX IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER PHENOLIC 1TOG-1DUPLEX IVORY

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET86005
  • Mfr. Model # 86005
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1353
  • Shipping Weight 1.0 lbs

Product Details

Commercial grade wall plate, 2 gang, ivory, 1 toggle, 1 duplex.

Technical Specs

  • Colour Ivory
  • Item 1 Toggle, 1 Duplex
  • Finish Smooth
  • Material Phenolic
  • Size Standard
  • Number of Gangs 2
  • Tamper Resistant No
  • Weather Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list