Skip Content
COVER PALLET POLY 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER PALLET POLY 50/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWJ9
  • Mfr. Model # 2EWJ9
  • UNSPSC # 24141514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Depth 65"
  • Colour Clear
  • Height 87"
  • Item Pallet Cover
  • Width 68"
  • Thickness 3 mil
  • Length 87"
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list