Skip Content
COVER PALLET 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER PALLET 20/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LCY6
  • Mfr. Model # 2LCY6
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • For Use With 72" High Pallet
  • Depth 45"
  • Height 97"
  • Colour Clear
  • Item Pallet Cover
  • Width 55"
  • Thickness 2 mil
  • Length 97"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list