COVER PALLET 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER PALLET 15/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LCY8
  • Mfr. Model # 2LCY8
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Depth 45"
  • Colour Clear
  • Height 85"
  • Item Pallet Cover
  • Width 55"
  • Thickness 3 mil
  • Length 85"
  • FDA Compliant No
  • Open/Reclosable Open
  • Pallet Height 60"
  • Bag Features Standard
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list