Skip Content
COVER NYLON F/MP-2300 SERIES CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER NYLON F/MP-2300 SERIES CART

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIMP2300C
  • Mfr. Model # MP2300C
  • UNSPSC # 42191710
  • CATALOGUE PAGE # 2565
  • Shipping Weight 1.0 lbs

Product Details

Multi-Pak(TM) air cart has 4500 PSI hardware, pneumatic low pressure whistle alarm, 4-outlet aluminum block manifold, check valves, safety relief valve, adjustable regulator with pressure gauge, four respirator couplings, and a storage box with latch.

Technical Specs

  • Material Polyester
  • Item Nylon Cover for Large Cylinder Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list