COVER LENS PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVER LENS PLASTIC

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP242
  • Mfr. Model # P242
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 866
  • Shipping Weight 0.02 lbs

Product Details

Cast resin cover plates offer good heat and scratch resistance but are not intended for use as a safety plate.

Technical Specs

  • Item Replacement Cover Plate
  • Colour Clear
  • Features Top Quality Cover Plates Contain a Higher Percentage of Cr.39 Material Than Any Other Brand Including those That Claim to be "100% Cr.39." Higher Quality Provides Better Protection and a Longer Service Life for Expensive Filter Plates.
  • Standards ANSI-Z87.1
  • Welding Helmet Material Polycarbonate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list