Skip Content
COVER INDUS. CORD BLK 60X6X1.88IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER INDUS. CORD BLK 60X6X1.88IN

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDRCC405
  • Mfr. Model # RCC405
  • UNSPSC # 31152100
  • CATALOGUE PAGE # 1979
  • Shipping Weight 40.0 lbs

Product Details

Excellent protection of cords, cables from forklifts or smaller vehicles, Indoor/Outdoor use. Stronger and longer lasting than PVC covers. All-weather (-40 degree C to 150 degree C/ -40 degree F to 300 degree F) and non-conductive. Low profile and skid resistant.

Technical Specs

  • Length 60"
  • Height 1-7/8"
  • Width 6"
  • Channel Width 1-1/2"
  • Max. Cable Dia. 1-1/2"
  • Item Rubber Cord Cover
  • Load Capacity 5000 lbs.
  • Channel Height 1-1/2"
  • Cable Protection System Components Length 5 ft.
  • Cable Protection System Components Color Black
  • Cable Protection System Component Item Cable Protector

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List