Skip Content
COVER INDUS. CORD BLK 60X3X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER INDUS. CORD BLK 60X3X1IN

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDRCC205
  • Mfr. Model # RCC205
  • UNSPSC # 31152100
  • CATALOGUE PAGE # 1979
  • Shipping Weight 4.0 lbs

Product Details

Excellent protection of cords, cables from forklifts or smaller vehicles, Indoor/Outdoor use. Stronger and longer lasting than PVC covers. All-weather (-40 degree C to 150 degree C/ -40 degree F to 300 degree F) and non-conductive. Low profile and skid resistant.

Technical Specs

  • Height 1"
  • Width 3"
  • Channel Width 1"
  • Item Rubber Cord Cover
  • Channel Height 3/4"
  • Load Capacity 5000 lbs.
  • Cable Protection System Components Length 5 ft.
  • Cable Protection System Components Color Black
  • Cable Protection System Component Item Cable Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list