Skip Content
COVER GUARD FLOOD LAMP 48037 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER GUARD FLOOD LAMP 48037

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL150PARFLSTGPQ6
  • Mfr. Model # 150PARFLSTGPQ6
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.8 lbs

Product Details

Incandescent/halogen lamp. Watts 150. Bulb PAR38. Diameter 4-3/4 inches with medium skirt base. Flood, Saf-T-Guard(R), shatter resistant. Volts 120. Rated average life 2000 hours. Maximum overall length 5-5/16 inches. Light output lumens 1700. Case quanti

Technical Specs

  • Voltage 120 V
  • Item Cover Guard Flood Lamp
  • Bulb Shape PAR38
  • Watts 150 W
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Bulb Designation 150PAR/FL/STG/
  • Lumens 1700 lm
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 4-3/4"
  • Bulb Base Type Medium Skirted (E26)
  • Bulb Color Temp. 2,700 K
  • Light Distribution Flood
  • Dimmable Yes
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list