COVER,GREEN,STEEL,300/400A PANEL MO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER,GREEN,STEEL,300/400A PANEL MO

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB77
  • Mfr. Model # 2XB77
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Snap Back Cover
  • Fits 300/400A Panel Mount Receptacles
  • Mounting -
  • Colour Green
  • Voltage Rating -
  • NEMA Rating 3R, 4X And 12K
  • Standards -
  • Conductor Material -
  • Type Single Pole Device

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list