Skip Content
COVER,GRAY,15X1X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER,GRAY,15X1X24

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8A911
  • Mfr. Model # 8A911
  • UNSPSC # 24112409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Gray
  • Outside Width 15"
  • Item Distribution Container
  • Outside Height 1"
  • Outside Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list