Skip Content
COVER FOR FORM 35 UNILET 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVER FOR FORM 35 UNILET 3/4IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNK75
  • Mfr. Model # K75
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Steel conduit body cover, 3/4 inch.

Technical Specs

  • For Use With Appleton Form 35 Unilet Conduit Outlet Bodies
  • Includes Stainless Steel Screws
  • Item Conduit Body Cover
  • Material Steel
  • Design Screw In
  • Hub Size 3/4"
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
  • Hazardous Location Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list