COVER FOR FORM 35 UNILET 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVER FOR FORM 35 UNILET 1IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNK100
  • Mfr. Model # K100
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Steel conduit body cover, 1 inch.

Technical Specs

  • For Use With Appleton Form 35 Unilet Conduit Outlet Bodies
  • Item Conduit Body Cover
  • Includes Stainless Steel Screws
  • Material Steel
  • Design Screw In
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
  • Hub Size 1"
  • Hazardous Location Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list