COVER FENDER - HEAVYWEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVER FENDER - HEAVYWEIGHT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFCHD1B
  • Mfr. Model # FCHD1B
  • UNSPSC # 25172602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Protect Fender Finsih During Maintenance
  • Material Vinyl
  • Colour Black/Orange
  • Item Fender Cover
  • Package Quantity 1
  • Size 27 x 34-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list