Skip Content
COVER,FAUCET HOLE,STEEL,PIPE DIA 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER,FAUCET HOLE,STEEL,PIPE DIA 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPJ6
  • Mfr. Model # 1PPJ6
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.08 lbs

Product Details

Cover, Faucet Hole, Material of Construction Chrome/Plastic, Color/Finish Chrome/Plastic, Pipe Dia. (In.) 1-1/2, Connection Bolt In, Length (In.) 3-1/4, For Use With Sink Holes That Need to be Covered When Not in Use.

Technical Specs

  • For Use With Sink Holes That Need to be Covered When Not in Use
  • Item Cover
  • Length (In.) 3-1/4
  • Material of Construction Chrome/Plastic
  • Package Quantity 1
  • Color/Finish Chrome/Plastic
  • Pipe Dia. (In.) 1-1/2
  • Type Faucet Hole
  • Connection Bolt In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list