COVER,FAUCET HOLE,PIPE DIA 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COVER,FAUCET HOLE,PIPE DIA 1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPJ5
  • Mfr. Model # 1PPJ5
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.05 lbs

Product Details

Cover, Faucet Hole, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Pipe Dia. (In.) 1-1/2, Connection Bolt In, Length (In.) 1-3/4, For Use With Sink Holes That Needs to be Covered When Not in Use, Includes Wing Nut.

Technical Specs

  • For Use With Sink Holes That Need to be Covered When Not in Use
  • Item Cover
  • Length (In.) 1-3/4
  • Package Quantity 1
  • Includes Wing Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list