Skip Content
COVER F/HOSE RACK 26IN-32INHIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER F/HOSE RACK 26IN-32INHIGH

STEEL FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STFERHC100
  • Mfr. Model # ERHC100
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2744
  • Shipping Weight 1.53 lbs

Product Details

Fire hose rack cover in fluorescent red with velcro closures. It is stencilled in English with FIRE HOSE KEEP CLEAR on both sides. Length 21", Height, 30", Depth 5".

Technical Specs

  • Height 26" - 32"
  • Item Hose Rack Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list