Skip Content
COVER,DIE CAST,PIPE DIA 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVER,DIE CAST,PIPE DIA 3 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPE5
  • Mfr. Model # 1PPE5
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • For Use With -
  • Gauge 0.75
  • Includes Gasket for Water Tight Seal
  • Item Cover
  • Length (In.) -
  • Height (In.) -
  • Material of Construction Die Cast Metal
  • Pipe Dia. (In.) 3
  • Package Quantity 1
  • Color/Finish Chrome
  • Type Drum Trap
  • Connection -
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list