COVER D-TYPE SUB MINI 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVER D-TYPE SUB MINI 100/PK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4272-50S
  • Mfr. Model # 4272-50S
  • UNSPSC # 46182107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Features D-Type Sub-Miniature, 50 contact socket (Type 50S).The injection-molded covers are permanently volume conductive, free of carbon black particulate, and are low outgassing and noncorrosive. The connector covers feature a new unique conductive composite material. The material is made intrinsically conductive by uniformly distributing a conductive matrix of fibers during compounding. The covers do no
  • Item Connector Covers
  • Package Quantity 1000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list