Skip Content
COVER CONDUCTIVE RND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVER CONDUCTIVE RND

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4270-16Y
  • Mfr. Model # 4270-16Y
  • UNSPSC # 46182107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Features Fits Type 16Y, 0.89"
  • Package Quantity 1000
  • Item Circular Connector Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list